Spade-Head Thumb Screws, PK25
- Mfr # ZSCRW-17604
- Zoro # G723553057
product price:Â
$
40.79
/pk of 25, $1.63/ea
Key Features
Maximum Head Height
9/16 in
Head Shape
Spade
Thread Direction
Right Hand
Material
Steel
Features
Wing Screws, Aslo Know As Wing Head Thumb Screws, are Screws That are Designed to Be Fastened By Hand. Type D Wing Screws, or Stamped Wing Screws, Have the Stamped Wing Heads Welded to the Shank. the Round Head Has a Domed Head, a Smaller Surface Bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-17604
- Zoro #
- G723553057
- UPC #
- 197666328743
- Country of Origin
- China
- Item
- Spade-Head Thumb Screws
- Head Shape
- Spade
- Thread Direction
- Right Hand
- Material
- Steel
- Features
- Wing Screws, Aslo Know As Wing Head Thumb Screws, are Screws That are Designed to Be Fastened By Hand. Type D Wing Screws, or Stamped Wing Screws, Have the Stamped Wing Heads Welded to the Shank. the Round Head Has a Domed Head, a Smaller Surface Bearing
- Removable
- Removable
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Finish
- Black Oxide
- Type
- Thumb Screw
- Head Type
- Spade
- Head Material
- Steel
- Includes Nut
- Nut Not Included
- Traction Material
- Steel
Dimensions
- Maximum Head Height
- 9/16 in
- Fastener Length
- 1 1/2 in
- Maximum Head Width
- 31/64 in
- Thread Size
- 1/4"-20
- Screw Size
- 1 1/4 in
Description
Spade-Head Thumb Screws, Type Thumb Screw, Finish Black Oxide, Material Steel, Thread Size 1/4 In.-20, Fastener Length 1 1/2 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Type Spade, Maximum Head Width 31/64 in, Minimum Head Width Not Applicable, Maximum Head Height 9/16 in, Minimum Head Height Not Applicable, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.