Spade-Head Thumb Screws, PK50
- Mfr # ZSCRW-17655
- Zoro # G023550022
product price:Â
$
38.19
/pk of 50, $0.76/ea
Key Features
Screw Size
1 1/4 in
Maximum Head Width
13/16 in
Fastener Length
2 1/2 in
Type
Thumb Screw
Features
Wing Screws, Aslo Know As Wing Head Thumb Screws, are Screws That are Designed to Be Fastened By Hand. Type D Wing Screws, or Stamped Wing Screws, Have the Stamped Wing Heads Welded to the Shank. the Round Head Has a Domed Head, a Smaller Surface Bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-17655
- Zoro #
- G023550022
- UPC #
- 197666319758
- Country of Origin
- China
- Item
- Spade-Head Thumb Screws
- Type
- Thumb Screw
- Features
- Wing Screws, Aslo Know As Wing Head Thumb Screws, are Screws That are Designed to Be Fastened By Hand. Type D Wing Screws, or Stamped Wing Screws, Have the Stamped Wing Heads Welded to the Shank. the Round Head Has a Domed Head, a Smaller Surface Bearing
- Material
- Steel
- Head Type
- Spade
- Finish
- Zinc-Plated
- Head Shape
- Spade
- Removable
- Removable
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Includes Nut
- Nut Not Included
- Thread Style
- Fully Threaded
- Head Material
- Steel
- Traction Material
- Steel
Dimensions
- Screw Size
- 1 1/4 in
- Maximum Head Width
- 13/16 in
- Fastener Length
- 2 1/2 in
- Thread Size
- 1/4"-20
- Maximum Head Height
- 35/64 in
Description
Spade-Head Thumb Screws, Type Thumb Screw, Finish Zinc-Plated, Material Steel, Thread Size 1/4 In.-20, Fastener Length 2 1/2 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Type Spade, Maximum Head Width 13/16 in, Minimum Head Width Not Applicable, Maximum Head Height 35/64 in, Minimum Head Height Not Applicable, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.