This item is Discontinued.

Zoro Select Speed Hump, Rubber, 2 in H, 3 ft L, 19 3/4 in W, Black/Yellow GNRS350VYB

Speed Hump, Rubber, 2 in H, 3 ft L, 19 3/4 in W, Black/Yellow (Discontinued)

  • Mfr # GNRS350VYB
  • Zoro # G6152015
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GNRS350VYB
Zoro #
G6152015
UPC #
662641881617
Country of Origin
United States

Dimensions

Height
2 in
Length
19 3/4 in
Width
35 3/8 in
Cable Channel Height
No Cable Channel
Cable Channel Width
No Cable Channel

Details

Item
Speed Hump
Color
Black/Yellow
Material
Rubber
Weight
1 lb
Includes
End Caps
Parking Stop Material
Rubber
Tensile Strength
500 psi
Installs to Surface
Asphalt, Concrete
Recycled Content (%)
100%
Parking Curb Installation Method
Bolts
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Traffic Speed Rating
10 to 15 mph
Installation Type
Permanent
Installation Method
Bolts
Includes Installation Hardware
No
Number of Installation Holes
6
Includes Cable Channel
No
Number of Cable Channels
0

Description

Speed Hump, Product Type Speed Bump Segment, Height 2 in, Length 19 3/4 in, Installation Method Bolts, Installation Type Permanent, Width 35 3/8 in, Color Black/Yellow, Installation Surface Asphalt, Concrete, Material Rubber, Number of Cable Channels 0, Number of Installation Holes 6, Traffic Speed Rating 10 to 15 mph, Includes Cable Channel No, Includes Installation Hardware No, Includes End Caps, Tensile Strength 500 psi, Weight 1 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.