Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Washer, Fits Bolt Size 1-1/2 in Steel, Black Oxide Finish, 1 PR

  • Mfr # Z9488SET

  • Zoro # G3389574


product price: $18.39
/pr

Key Features

Material
Steel
Finish
Black Oxide
Outside Dia.
2 7/8 in
Male I.D.
1 9/16 in
Female I.D.
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9488SET
Zoro #
G3389574
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Sizes
1-1/2 in
Outside Dia.
2 7/8 in
Radius
3 in
Thickness
0.500 in
Minimum Thickness
1/2 in
Bottom Washer Radius
3 in
Top Washer Outside Diameter
2 7/8 in
Bottom Washer Inside Diameter
1.625 in
Top Washer Inside Diameter
1.562 in
Bottom Washer Outside Diameter
2 7/8 in
For Screw Size
1 1/2 in
Maximum Thickness
1/2 in
Top Washer Radius
3 in

Details

Item
Spherical Washer
Material
Steel
Finish
Black Oxide
Male I.D.
1 9/16 in
Female I.D.
1 5/8 in
System of Measurement
Inch
Rockwell Hardness
B69
Thickness Tolerance
+/-0.010 in
Spherical Washer Type
Spherical Washer Assembly
Pack Size
Small Pack
Material Grade/Class
Case Hardened
FDA Approved
Not FDA Approved
Type
Spherical Washer
Hardness
40 HRC

Description

Spherical Washer Assembly, Bottom Washer Inside Diameter 1.625 in, Bottom Washer Outside Diameter 2 7/8 in, Bottom Washer Radius 3 in, Dimensional Standards Not Applicable, Finish Black Oxide, For Screw Size 1 1/2 in, Material Steel, Material Grade/Class Case Hardened, Maximum Thickness 1/2 in, Minimum Thickness 1/2 in, Pack Size Small Pack, Rockwell Hardness C40, Spherical Washer Type Spherical Washer Assembly, System of Measurement Inch, Top Washer Inside Diameter 1.562 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.