Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Washer, Fits Bolt Size 1-1/8 in 18-8 Stainless Steel, Plain Finish

  • Mfr # Z9478SETSS

  • Zoro # G2469671


product price: $46.49
/ea

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Outside Dia.
2 1/4 in
Male I.D.
1 3/16 in
Female I.D.
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9478SETSS
Zoro #
G2469671
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Sizes
1-1/8 in
Outside Dia.
2 1/4 in
Radius
3 in
Thickness
0.500 in
Bottom Washer Radius
3 in
Bottom Washer Inside Diameter
1.25 in
Top Washer Inside Diameter
1.187 in
Minimum Thickness
1/2 in
Top Washer Radius
3 in
Top Washer Outside Diameter
2 1/4 in
For Screw Size
1 1/8 in
Bottom Washer Outside Diameter
2 1/4 in
Maximum Thickness
1/2 in

Details

Item
Spherical Washer
Material
18-8 Stainless Steel
Finish
Plain
Male I.D.
1 3/16 in
Female I.D.
1 1/4 in
System of Measurement
Inch
Application
Clamping & Fixturing
Rockwell Hardness
B83
Thickness Tolerance
+/-0.010 in
Pack Size
Small Pack
Spherical Washer Type
Spherical Washer Assembly
Material Grade/Class
18-8
Dimensional Standards
RoHS Compliant
FDA Approved
Not FDA Approved
Type
Spherical Washer
Hardness
83 HRB

Description

Spherical Washer Assembly, Bottom Washer Inside Diameter 1.25 in, Bottom Washer Outside Diameter 2 1/4 in, Bottom Washer Radius 3 in, Dimensional Standards RoHS Compliant, Finish Plain, For Screw Size 1 1/8 in, Material Stainless Steel, Material Grade/Class 18-8, Maximum Thickness 1/2 in, Minimum Thickness 1/2 in, Pack Size Small Pack, Rockwell Hardness B83 to B95, Spherical Washer Type Spherical Washer Assembly, System of Measurement Inch, Top Washer Inside Diameter 1.187 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.