Zoro Homepage

Spherical Washer, Fits Bolt Size 3/4 in 18-8 Stainless Steel, Plain Finish

  • Mfr # Z9466SETSS

  • Zoro # G2469708


product price: $30.19
/ea

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Outside Dia.
1 5/8 in
Male I.D.
25/32 in
Female I.D.
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9466SETSS
Zoro #
G2469708
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Sizes
3/4 in
Outside Dia.
1 5/8 in
Radius
2 1/4 in
Thickness
0.375 in
Maximum Thickness
3/8 in
Top Washer Outside Diameter
1 5/8 in
For Screw Size
3/4 in
Bottom Washer Radius
2.25 in
Minimum Thickness
3/8 in
Bottom Washer Outside Diameter
1 5/8 in
Bottom Washer Inside Diameter
0.813 in
Top Washer Inside Diameter
0.781 in
Top Washer Radius
2.25 in

Details

Item
Spherical Washer
Material
18-8 Stainless Steel
Finish
Plain
Male I.D.
25/32 in
Female I.D.
13/16 in
System of Measurement
Inch
Application
Clamping & Fixturing
Rockwell Hardness
B83
Thickness Tolerance
+/-0.010 in
Spherical Washer Type
Spherical Washer Assembly
Pack Size
Small Pack
Material Grade/Class
18-8
Dimensional Standards
RoHS Compliant
Hardness
83 HRB
Type
Spherical Washer
FDA Approved
Not FDA Approved

Description

Spherical Washer Assembly, Bottom Washer Inside Diameter 0.813 in, Bottom Washer Outside Diameter 1 5/8 in, Bottom Washer Radius 2.25 in, Dimensional Standards RoHS Compliant, Finish Plain, For Screw Size 3/4 in, Material Stainless Steel, Material Grade/Class 18-8, Maximum Thickness 3/8 in, Minimum Thickness 3/8 in, Pack Size Small Pack, Rockwell Hardness B83 to B95, Spherical Washer Type Spherical Washer Assembly, System of Measurement Inch, Top Washer Inside Diameter 0.781 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.