Spherical Washer, Fits Bolt Size 3/8 in, 5/16 in; 3/8 in 18-8 Stainless Steel, Plain Finish

  • Mfr # Z9454SETSS

  • Zoro # G2469735


product price:  $16.39
/ea

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Fits Bolt Sizes
3/8 in, 5/16 in; 3/8 in
Outside Dia.
7/8 in
Male I.D.
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9454SETSS
Zoro #
G2469735
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Sizes
3/8 in, 5/16 in; 3/8 in
Outside Dia.
7/8 in
Radius
1 1/4 in
Thickness
0.250 in
Bottom Washer Radius
1.25 in
Maximum Thickness
1/4 in
Top Washer Radius
1.25 in
For Screw Size
3/8 in, 5/16 in
Top Washer Outside Diameter
7/8 in
Top Washer Inside Diameter
0.406 in
Minimum Thickness
1/4 in
Bottom Washer Outside Diameter
7/8 in
Bottom Washer Inside Diameter
0.438 in

Details

Item
Spherical Washer
Material
18-8 Stainless Steel
Finish
Plain
Male I.D.
13/32 in
Female I.D.
7/16 in
System of Measurement
Inch
Application
Clamping & Fixturing
Thickness Tolerance
+/-0.010 in
Rockwell Hardness
B83
Material Grade/Class
18-8
Spherical Washer Type
Spherical Washer Assembly
Pack Size
Small Pack
Dimensional Standards
RoHS Compliant
Hardness
83 HRB
Type
Spherical Washer
FDA Approved
Not FDA Approved

Description

Spherical Washer Assembly, Bottom Washer Inside Diameter 0.438 in, Bottom Washer Outside Diameter 7/8 in, Bottom Washer Radius 1.25 in, Dimensional Standards RoHS Compliant, Finish Plain, For Screw Size 3/8 in, 5/16 in, Material Stainless Steel, Material Grade/Class 18-8, Maximum Thickness 1/4 in, Minimum Thickness 1/4 in, Pack Size Small Pack, Rockwell Hardness B83 to B95, Spherical Washer Type Spherical Washer Assembly, System of Measurement Inch, Top Washer Inside Diameter 0.406 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.