Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Washer, Fits Bolt Size M10 Steel, Black Oxide Finish, 1 PR

  • Mfr # Z9524SET

  • Zoro # G2963746


product price: $6.35
/pr

Key Features

Material
Steel
Finish
Black Oxide
Fits Bolt Sizes
M10
Outside Dia.
21 mm
Male I.D.
10.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9524SET
Zoro #
G2963746
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Sizes
M10
Outside Dia.
21 mm
Radius
15 mm
Thickness
6.5 mm
Top Washer Inside Diameter
10.5 mm
Top Washer Radius
15 mm
Bottom Washer Inside Diameter
12 mm
Bottom Washer Outside Diameter
21 mm
Maximum Thickness
6.5 mm
Top Washer Outside Diameter
21 mm
Minimum Thickness
6.5 mm
For Screw Size
M10
Bottom Washer Radius
15 mm

Details

Item
Spherical Washer
Material
Steel
Finish
Black Oxide
Male I.D.
10.5 mm
Female I.D.
12 mm
System of Measurement
Metric
Rockwell Hardness
B69
Thickness Tolerance
+/-0.2mm
Application
Used to Compensate for Uneven Surfaces
Spherical Washer Type
Spherical Washer Assembly
Pack Size
Small Pack
Material Grade/Class
Case Hardened
FDA Approved
Not FDA Approved
Hardness
40 HRC
Type
Spherical Washer

Description

Spherical Washer Assembly, Bottom Washer Inside Diameter 12 mm, Bottom Washer Outside Diameter 21 mm, Bottom Washer Radius 15 mm, Dimensional Standards Not Applicable, Finish Black Oxide, For Screw Size M10, Material Steel, Material Grade/Class Case Hardened, Maximum Thickness 6.5 mm, Minimum Thickness 6.5 mm, Pack Size Small Pack, Rockwell Hardness C40, Spherical Washer Type Spherical Washer Assembly, System of Measurement Metric, Top Washer Inside Diameter 10.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.