Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Washer, Fits Bolt Size M12 18-8 Stainless Steel, Plain Finish, 1 PR

  • Mfr # Z9527SET

  • Zoro # G3022503


product price: $25.19
/pr

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Fits Bolt Sizes
M12
Outside Dia.
24 mm
Male I.D.
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9527SET
Zoro #
G3022503
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Sizes
M12
Outside Dia.
24 mm
Radius
17 mm
Thickness
8 mm
Top Washer Radius
17 mm
Maximum Thickness
8 mm
Top Washer Outside Diameter
24 mm
Bottom Washer Outside Diameter
24 mm
Minimum Thickness
8 mm
Top Washer Inside Diameter
13 mm
For Screw Size
M12
Bottom Washer Radius
17 mm
Bottom Washer Inside Diameter
14.2 mm

Details

Item
Spherical Washer
Material
18-8 Stainless Steel
Finish
Plain
Male I.D.
13 mm
Female I.D.
14.2 mm
System of Measurement
Metric
Thickness Tolerance
+/-0.2mm
Rockwell Hardness
B83
Application
Used to Compensate for Uneven Surfaces
Spherical Washer Type
Spherical Washer Assembly
Pack Size
Small Pack
Material Grade/Class
18-8
Dimensional Standards
RoHS Compliant
Hardness
83 HRB
FDA Approved
Not FDA Approved
Type
Spherical Washer

Description

Spherical Washer Assembly, Bottom Washer Inside Diameter 14.2 mm, Bottom Washer Outside Diameter 24 mm, Bottom Washer Radius 17 mm, Dimensional Standards RoHS Compliant, Finish Plain, For Screw Size M12, Material Stainless Steel, Material Grade/Class 18-8, Maximum Thickness 8 mm, Minimum Thickness 8 mm, Pack Size Small Pack, Rockwell Hardness B83 to B95, Spherical Washer Type Spherical Washer Assembly, System of Measurement Metric, Top Washer Inside Diameter 13 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.