Zoro Homepage

Spherical Washer, Fits Bolt Size M24 18-8 Stainless Steel, Plain Finish, 1 PR

  • Mfr # Z9535SET

  • Zoro # G3108691


product price: $105.99
/pr
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Fits Bolt Sizes
M24
Outside Dia.
44 mm
Male I.D.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9535SET
Zoro #
G3108691
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Sizes
M24
Outside Dia.
44 mm
Radius
32 mm
Thickness
15.2 mm
Top Washer Radius
32 mm
Bottom Washer Radius
32 mm
Bottom Washer Outside Diameter
44 mm
Bottom Washer Inside Diameter
28 mm
Top Washer Inside Diameter
25 mm
Minimum Thickness
15.2 mm
Top Washer Outside Diameter
44 mm
Maximum Thickness
15.2 mm
For Screw Size
M24

Details

Item
Spherical Washer
Material
18-8 Stainless Steel
Finish
Plain
Male I.D.
25 mm
Female I.D.
28 mm
System of Measurement
Metric
Thickness Tolerance
+/-0.2mm
Application
Used to Compensate for Uneven Surfaces
Rockwell Hardness
B83
Material Grade/Class
18-8
Pack Size
Small Pack
Spherical Washer Type
Spherical Washer Assembly
Dimensional Standards
RoHS Compliant
FDA Approved
Not FDA Approved
Type
Spherical Washer
Hardness
83 HRB

Description

Spherical Washer Assembly, Bottom Washer Inside Diameter 28 mm, Bottom Washer Outside Diameter 44 mm, Bottom Washer Radius 32 mm, Dimensional Standards RoHS Compliant, Finish Plain, For Screw Size M24, Material Stainless Steel, Material Grade/Class 18-8, Maximum Thickness 15.2 mm, Minimum Thickness 15.2 mm, Pack Size Small Pack, Rockwell Hardness B83 to B95, Spherical Washer Type Spherical Washer Assembly, System of Measurement Metric, Top Washer Inside Diameter 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.