Zoro Homepage

Spherical Washer, Fits Bolt Size M24 Steel, Black Oxide Finish, 1 PR

  • Mfr # Z9534SET

  • Zoro # G2835122


product price: $29.59
/pr

Key Features

Material
Steel
Finish
Black Oxide
Fits Bolt Sizes
M24
Outside Dia.
44 mm
Male I.D.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9534SET
Zoro #
G2835122
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Sizes
M24
Outside Dia.
44 mm
Radius
32 mm
Thickness
15.2 mm
Top Washer Outside Diameter
44 mm
Top Washer Radius
32 mm
Bottom Washer Inside Diameter
28 mm
For Screw Size
M24
Minimum Thickness
15.2 mm
Top Washer Inside Diameter
25 mm
Maximum Thickness
15.2 mm
Bottom Washer Outside Diameter
44 mm
Bottom Washer Radius
32 mm

Details

Item
Spherical Washer
Material
Steel
Finish
Black Oxide
Male I.D.
25 mm
Female I.D.
28 mm
System of Measurement
Metric
Application
Used to Compensate for Uneven Surfaces
Thickness Tolerance
+/-0.2mm
Rockwell Hardness
B68
Pack Size
Small Pack
Spherical Washer Type
Spherical Washer Assembly
Material Grade/Class
Case Hardened
FDA Approved
Not FDA Approved
Hardness
40 HRC
Type
Spherical Washer

Description

Spherical Washer Assembly, Bottom Washer Inside Diameter 28 mm, Bottom Washer Outside Diameter 44 mm, Bottom Washer Radius 32 mm, Dimensional Standards Not Applicable, Finish Black Oxide, For Screw Size M24, Material Steel, Material Grade/Class Case Hardened, Maximum Thickness 15.2 mm, Minimum Thickness 15.2 mm, Pack Size Small Pack, Rockwell Hardness C40, Spherical Washer Type Spherical Washer Assembly, System of Measurement Metric, Top Washer Inside Diameter 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.