Zoro Homepage

Spherical Washer, Fits Bolt Size M8 18-8 Stainless Steel, Plain Finish, 1 PR

  • Mfr # Z9523SET

  • Zoro # G3095836


product price: $18.39
/pr

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Fits Bolt Sizes
M8
Outside Dia.
17 mm
Male I.D.
8.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9523SET
Zoro #
G3095836
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Sizes
M8
Outside Dia.
17 mm
Radius
12 mm
Thickness
5.6 mm
Top Washer Inside Diameter
8.4 mm
Top Washer Radius
12 mm
Top Washer Outside Diameter
17 mm
Minimum Thickness
5.6 mm
Bottom Washer Inside Diameter
9.6 mm
For Screw Size
M8
Bottom Washer Outside Diameter
17 mm
Maximum Thickness
5.6 mm
Bottom Washer Radius
12 mm

Details

Item
Spherical Washer
Material
18-8 Stainless Steel
Finish
Plain
Male I.D.
8.4 mm
Female I.D.
9.6 mm
System of Measurement
Metric
Thickness Tolerance
+/-0.2mm
Rockwell Hardness
B83
Application
Used to Compensate for Uneven Surfaces
Pack Size
Small Pack
Spherical Washer Type
Spherical Washer Assembly
Material Grade/Class
18-8
Dimensional Standards
RoHS Compliant
Hardness
83 HRB
FDA Approved
Not FDA Approved
Type
Spherical Washer

Description

Spherical Washer Assembly, Bottom Washer Inside Diameter 9.6 mm, Bottom Washer Outside Diameter 17 mm, Bottom Washer Radius 12 mm, Dimensional Standards RoHS Compliant, Finish Plain, For Screw Size M8, Material Stainless Steel, Material Grade/Class 18-8, Maximum Thickness 5.6 mm, Minimum Thickness 5.6 mm, Pack Size Small Pack, Rockwell Hardness B83 to B95, Spherical Washer Type Spherical Washer Assembly, System of Measurement Metric, Top Washer Inside Diameter 8.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.