Zoro Homepage

Spherical Washer, Fits Bolt Size M8 Steel, Black Oxide Finish, 1 PR

  • Mfr # Z9522SET

  • Zoro # G2969057


product price: $5.69
/pr

Key Features

Material
Steel
Finish
Black Oxide
Fits Bolt Sizes
M8
Outside Dia.
17 mm
Male I.D.
8.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9522SET
Zoro #
G2969057
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Sizes
M8
Outside Dia.
17 mm
Radius
12 mm
Thickness
5.6 mm
Top Washer Radius
12 mm
Top Washer Inside Diameter
8.4 mm
Bottom Washer Inside Diameter
9.6 mm
Top Washer Outside Diameter
17 mm
Bottom Washer Radius
12 mm
Maximum Thickness
5.6 mm
For Screw Size
M8
Bottom Washer Outside Diameter
17 mm
Minimum Thickness
5.6 mm

Details

Item
Spherical Washer
Material
Steel
Finish
Black Oxide
Male I.D.
8.4 mm
Female I.D.
9.6 mm
System of Measurement
Metric
Thickness Tolerance
+/-0.2mm
Rockwell Hardness
B69
Application
Used to Compensate for Uneven Surfaces
Spherical Washer Type
Spherical Washer Assembly
Pack Size
Small Pack
Material Grade/Class
Case Hardened
FDA Approved
Not FDA Approved
Type
Spherical Washer
Hardness
40 HRC

Description

Spherical Washer Assembly, Bottom Washer Inside Diameter 9.6 mm, Bottom Washer Outside Diameter 17 mm, Bottom Washer Radius 12 mm, Dimensional Standards Not Applicable, Finish Black Oxide, For Screw Size M8, Material Steel, Material Grade/Class Case Hardened, Maximum Thickness 5.6 mm, Minimum Thickness 5.6 mm, Pack Size Small Pack, Rockwell Hardness C40, Spherical Washer Type Spherical Washer Assembly, System of Measurement Metric, Top Washer Inside Diameter 8.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.