Zoro Homepage

Spherical Washer Set, 28 mm Out. Dia.

  • Mfr # Z9528SET

  • Zoro # G116294635


product price: $17.25
/ea

Key Features

Maximum Thickness
9 mm
Bottom Washer Inside Diameter
15 mm
Material
Steel
Finish
Black Oxide
For Screw Size
M14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9528SET
Zoro #
G116294635
UPC #
-
Country of Origin
United States

Dimensions

Maximum Thickness
9 mm
Bottom Washer Inside Diameter
15 mm
For Screw Size
M14
Bottom Washer Outside Diameter
28 mm
Top Washer Outside Diameter
28 mm
Bottom Washer Radius
22 mm
Top Washer Inside Diameter
15 mm
Top Washer Radius
22 mm

Details

Item
Spherical Washer Set
Material
Steel
Finish
Black Oxide
Material Grade/Class
Case Hardened
System of Measurement
Metric
Maximum Rotation
4 Degrees
Type
Spherical Washer Assembly
Spherical Washer Type
Spherical Washer Assembly

Description

Spherical Washer Set, Bottom Washer Inside Diameter 15 mm, Bottom Washer Outside Diameter 28 mm, Bottom Washer Radius 22 mm, Finish Black Oxide, For Screw Size M14, Material Steel, Material Grade/Class Case Hardened, Maximum Rotation 4 Degrees , Maximum Thickness 9 mm, Spherical Washer Type Spherical Washer Assembly, System of Measurement Metric, Top Washer Inside Diameter 15 mm, Top Washer Outside Diameter 28 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.