Spill Kit, Universal

  • Mfr # 7017XL

  • Zoro # G4944292


product price:  $400.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Tyvek QC Coveralls (Size Large), (3) 50 lb. Bags of Clay Sorbent, 25 ft Nylon Rope, 85 gal Drum, Duct Tape, High Density Polyethylene Scoop Shovel
Fluids Absorbed
Universal
Container Type
Drum
Container Size
85 gal.
Epoxy Putty Included
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7017XL
Zoro #
G4944292
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
85 gal.
Overpack Drum Size Included
85 gal

Details

Item
Spill Kit
Includes
(2) Tyvek QC Coveralls (Size Large), (3) 50 lb. Bags of Clay Sorbent, 25 ft Nylon Rope, 85 gal Drum, Duct Tape, High Density Polyethylene Scoop Shovel
Fluids Absorbed
Universal
Container Type
Drum
Epoxy Putty Included
No
Additional Components Included
(3) 50 lb. Bags of Clay Sorbent, 85 gal Drum, Duct Tape, High Density Polyethylene Scoop Shovel, Safety and Compliance Directory
Empty or Filled
Filled
Cleaning Solution Included
No
PPE Included
(2) Fog Free Goggles, (2) Pairs of Nitrile Gloves, (2) Tyvek QC Coveralls (Size Large)
Solidifier Included
No
Number of Coveralls Included
2
Granular Sorbent Container Type
Bag
Number of Pairs of Nitrile Gloves Included
2
Granular Sorbent Included
Yes
Number of Scoops Included
1
Container Capacity
85 gal
Number of Goggles
2
Vapor Suppressant Included
No
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
Sorbents Included
(3) 50 lb. Bags of Clay Sorbent
Includes Mounting Fasteners
No
Overpack Drum Included
85 gal Drum
Ph Tester Kit Included
No
Neutralizer Included
No
Product Type
Spill Kit

Description

Spill Kit, Fluids Absorbed Universal, Container Type Drum, 85 gal Container Capacity, 85 gal. Container Size, Filled, Sorbents Included (3) 50 lb. Bags of Clay Sorbent, PPE Included (2) Pairs Goggles, (2) Pairs Nitrile Gloves, (2) Tyvek QC Coveralls (Size Large), Additional Components Included 85 gal Drum, Duct Tape, Safety and Compliance Directory, Includes Mounting Fasteners No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.