Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, #4-40, Bottoming, 2 Flutes, UNC

  • Mfr # 17673

  • Zoro # G7097465


product price: $56.95
/ea

Key Features

Overall Length
1-7/8"
Tap Style
Spiral Flute
Tap Size
#4
Shank Dia.
0.141"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17673
Zoro #
G7097465
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-7/8"
Tap Size
#4
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Thread Size
#4-40
Thread Length
9/16"
Shank Length
1 5/16 in
65% Thread Drill Size
2.30 mm
Square Size
0.1100 in
75% Thread Drill Size
2.20 mm
55% Thread Drill Size
3/32 in
Drill Bit Size
0.0878 in
Thread Size
#4-40
Size
#4
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Pipe
Tap Finish
Bright
Tap Grouping
Tap
Tap Thread Type
UNC
Standards
ANSI
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Series
Common Special
Extended Neck
Yes
Threads per Inch
40
Thread Limit
H3
Number of Pieces
1
List Number
Common Specials

Description

Spiral Point Tap, Thread Size #4-40, UNC, Overall Length 1 7/8 in, High Speed Steel, Bright (Uncoated), Thread Length 9/16 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.