Zoro Homepage

Spiral Flute Tap Bottoming, 2 Flutes

  • Mfr # 20074

  • Zoro # G6883475


product price: $34.35
/ea

Key Features

Overall Length
49.00mm
Tap Style
Spiral Flute
Tap Size
M3
Shank Dia.
3.58mm
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20074
Zoro #
G6883475
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
49.00mm
Tap Size
M3
Shank Dia.
3.58mm
Tap Dimension Type
Metric
Thread Length
16.00mm
Tap Thread Size
M3-0.50
Drill Bit Size
2.50mm
65% Thread Drill Size
#38
Square Size
0.1100 in
75% Thread Drill Size
2.50mm
Thread Size
M3x0.5
Shank Length
1 9/32 in
55% Thread Drill Size
#37
Size
M3
Pitch Diameter Limit
D3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Metric
Standards
ANSI
Tap Finish
Bright
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Spiral Direction
Right Hand
Series
Common Special
Thread Limit
D3
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Thread Pitch
0.50mm
Tap Shank Standard
ANSI
List Number
Common Specials
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 1 15/16 in, High Speed Steel, Bright (Uncoated), Thread Length 5/8 in, 75 Percent Thread Drill Size 2.50mm, Thread Limit D3, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.