Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 2

  • Mfr # 20218

  • Zoro # G6882556


product price: $28.39
/ea

Key Features

Overall Length
60.00mm
Tap Style
Spiral Flute
Shank Dia.
5.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20218
Zoro #
G6882556
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
60.00mm
Shank Dia.
5.00mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
22.00mm
Tap Thread Size
M5-0.80
Thread Size
M5x0.8
75% Thread Drill Size
4.20mm
Square Size
0.1520 in
Drill Bit Size
4.20mm
55% Thread Drill Size
4.40 mm
Shank Length
1 1/2 in
65% Thread Drill Size
4.30 mm
Size
M5
Pitch Diameter Limit
D7

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
2
Standards
ANSI
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
Bright
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Spiral Direction
Right Hand
Thread Standard
Metric Coarse
Series
Common Special
Thread Limit
D4
Thread Pitch
0.80mm
Number of Pieces
1
List Number
Common Specials

Description

Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Thread Length 7/8 in, 75 Percent Thread Drill Size 4.20mm, Thread Limit D4, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.