Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 2 Flutes

  • Mfr # 20149

  • Zoro # G7012616


product price: $31.45
/ea

Key Features

Shank Dia.
4.10mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20149
Zoro #
G7012616
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
4.10mm
Tap Dimension Type
Metric
Tap Size
M4
Overall Length
53.00mm
Tap Thread Size
M4-0.7
Thread Length
19.00mm
Drill Bit Size
3.30 mm
Square Size
0.1310 in
Thread Size
M4x0.7
Shank Length
1 3/8 in
65% Thread Drill Size
3.40 mm
75% Thread Drill Size
3.30 mm
55% Thread Drill Size
3.50 mm
Size
M4
Pitch Diameter Limit
D11

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
ANSI
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Thread Limit
D11
Extended Neck
Yes
Shank Type - Machining
Straight
Spiral Direction
Neutral
Series
Common Special
Thread Standard
Metric Coarse
Thread Pitch
0.70 mm
Measurement System
Metric
Helix Angle
0 Degrees
List Number
Common Specials
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M4x0.7, Metric, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D11, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.