Shop All Flange & Ring Gaskets
Zoro Select
Spiral Wound Gasket with Graphite Filler, 1-1/2", 1/8" Thick, #1500
Mfr # BULK-FG-3101
Zoro # G2438267
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2 in
- Outside Dia. 3 7/8 in
- Inside Dia. 1 7/8 in
- Bolt Holes 0
- Thickness 1/8 in
Product Information
- Brand Zoro Select
- MFR # BULK-FG-3101
- Zoro # G2438267
- UPC # 193005339289
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1 1/2 in |
Outside Dia. | 3 7/8 in |
Inside Dia. | 1 7/8 in |
Details
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 1,500, For Pipe Size 1 1/2 in, Inside Diameter 1 7/8 in, Outside Diameter 3 7/8 in, Thickness 3/16 in, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -300 Degrees F, Maximum Operating Temperature 1,200 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Stainless Steel Grade Not Applicable, Standards ASME B16.21
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Grade 2 Door Bolt w/ Occupancy Indicator, Keyless, 10B, Rectangle Stk (B571 613)
- NATIONAL MFG/SPECTRUM BRANDS HHI 516 ZN Bit Snap (N222-919)
- PRIMELINE TOOLS Garage and Shed Lock, Tamper-Proof (Single Pack) (GD 52241)
- MAGIC SLIDERS Felt Self Adhesive Protective Pads Tan Rectangle 6 in. W X 4-1/2 in. L , 2PK (63040)
- ZORO SELECT Gasket, Ring, 2 In, 1/16 In Thick, Aramid (GSNAG2)
- ZORO SELECT Flange Gasket, Full Face, 6 In, Silicone (4CYX4)
- ZORO SELECT Gasket, Ring, 1 1/2 In, Virgin PTFE, White, Outside Dia.: 3-3/8" (D014150R202027)
- ZORO SELECT Flange Gasket, 6 in., 1/8 in., Green (4401RG-0150-125-0600)
- ZORO SELECT Gasket, Ring, 1 In, Virgin PTFE, White, Temp. Range (F): -450 to 500 (D010150R202027)
- ZORO SELECT Flange Gasket, 4 in., 1/16 in., Green (4401RG-0150-062-0400)
- FLEXITALLIC Spiral Wound Metal Gasket, 4 In, 316SS (CGI)
- Zoro Select Flange & Ring Gaskets