This item is Discontinued.

Zoro Select Split Lock Washer, For Screw Size 1 3/8 in Steel, Zinc Plated Finish, 100 PK B37020.137.0001

Split Lock Washer, For Screw Size 1 3/8 in Steel, Zinc Plated Finish, 100 PK (Discontinued)

  • Mfr # B37020.137.0001
  • Zoro # G5605769
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B37020.137.0001
Zoro #
G5605769
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1 3/8 in
Outside Diameter
2.219 in
Minimum Thickness
11/32 in
Maximum Thickness
11/32 in
Inside Diameter
1.379 in
Inside Diameter Tolerance
1.379 in to 1.408 in
Outside Diameter Tolerance
2.219 in
Outside Dia.
2.219 in
Thickness
0.344 in
Inside Dia.
1.379 in
Fits Bolt Sizes
1-3/8 in
Inside Diameter - Maximum
1 3/8 in
Outside Diameter - Maximum
2 7/32 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Material Grade/Class
Grade 2
Color
Silver
Thickness Tolerance
0.344 in
Rockwell Hardness
C38
Made in North America
Not Made in North America
REACH Compliant
REACH Compliant
Pack Size
Bulk Pack
Material Type
Steel
Lock Washer Type
Split Lock
RoHS Compliant
RoHS Compliant
Bolt Compatibility
Grade 2
Manufacturer Location
Globally Sourced
Removable
Removable
Finish Type
Zinc Plated
Dimensional Standards
ASME B18.21.1
Meets/Exceeds
ASME B18.21.1
Hardness
38 HRC
Type
Standard

Description

Split Lock Washer, Finish Zinc Plated, Fits Bolt Sizes 1-3/8 in, 1-3/8 in, Inside Dia. 1.379 in, Outside Dia. 2.219 in, Thickness 0.344 in, Meets/Exceeds ASME B18.21.1, PK 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.