Split Lock Washer, For Screw Size 1 in Stainless Steel, Plain Finish, 5 PK

  • Mfr # U51450.100.0001

  • Zoro # G9460166


product price: $4.85
/pk 5, $0.97/ea

Key Features

Material
Stainless Steel
Finish
Plain
Minimum Thickness
0.25 in
Maximum Thickness
1/4 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51450.100.0001
Zoro #
G9460166
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1 in
Outside Diameter
1.656 in
Minimum Thickness
0.25 in
Maximum Thickness
1/4 in
Inside Diameter
1.003 in
Inside Diameter Tolerance
+0.021 in
Inside Diameter - Maximum
1 1/32 in
Section Width - Minimum
19/64 in
Bearing Width - Minimum
13/64 in
Outside Diameter - Maximum
1 21/32 in
Minimum Inside Diameter
1 in

Details

Item
Split Lock Washer
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
A2
Rockwell Hardness
C35
Color
Silver
RoHS Compliant
RoHS Compliant
Lock Washer Type
Split Lock
Maximum Temperature
302 Degrees F
Removable
Removable
Resistance Properties
Corrosion-Resistant
Pack Size
Small Pack
Made in North America
Not Made in North America
REACH Compliant
REACH Compliant
Manufacturer Location
Globally Sourced
Minimum Temperature
-58 Degrees F
Dimensional Standards
ASME B18.21.1
Type
Split Lock Washer
Washer Type
Regular

Description

Split Lock Washer, Standard, 18-8 Stainless Steel, Fits Bolt Sizes 1 In., Inside Dia. 1.003 In., Outside Dia. 1.656 In., Thickness 0.25 In., Rockwell Hardness C35, Meets/Exceeds ASME B18.21.1, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.