This item is Discontinued.

Zoro Select Split Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 245 PK B37020.100.0001

Split Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 245 PK (Discontinued)

  • Mfr # B37020.100.0001
  • Zoro # G9984432
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B37020.100.0001
Zoro #
G9984432
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1 in
Outside Diameter
1.656 in
Minimum Thickness
0.25 in
Maximum Thickness
0.25 in
Inside Diameter
1.003 in
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.005 in
Inside Dia.
1.003 in
Fits Bolt Sizes
1 in
Outside Dia.
1.656 in
Thickness
0.25 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Material Grade/Class
Not Graded
Thickness Tolerance
+/-0.005 in
Color
Silver
Rockwell Hardness
C38
Bolt Compatibility
Grade 2
Maximum Temperature
275 Degrees F
Lock Washer Type
Split Lock
Minimum Temperature
10 Degrees F
Pack Size
Bulk Pack
Material Type
Steel
Removable
Yes
Made in North America
No
Manufacturer Location
Globally Sourced
Finish Type
Zinc Plated
Material Quality Standards
ASTM A307A, SAE J429
Dimensional Standards
ASME B18.21.1
Meets/Exceeds
ASME B18.21.1

Description

Lock Washer, Lock Washer Type Split Lock, Finish Zinc Plated, Material Steel, For Screw Size 1 in, Inside Diameter 1.003 in, Outside Diameter 1.656 in, Maximum Thickness 0.25 in, Minimum Thickness 0.25 in, Color Silver, Dimensional Standards ASME B18.21.1, Inside Diameter Tolerance +/-0.005 in, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class Not Graded, Material Quality Standards ASTM A307A, SAE J429, Maximum Temperature 275 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.