Split Lock Washer, For Screw Size #10 Steel, Black Oxide Finish, 65 PK (Discontinued)
- Mfr # B37000.175.0001
- Zoro # G5605951
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B37000.175.0001
Zoro #
G5605951
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
#10
Outside Diameter
2.679 in
Minimum Thickness
25/64 in
Maximum Thickness
25/64 in
Inside Diameter
1.758 in
Thickness
0.389 in
Outside Dia.
2.679 in
Fits Bolt Sizes
#10
Inside Dia.
1.758 in
Inside Diameter - Maximum
1 49/64 in
Outside Diameter - Maximum
2 43/64 in
Details
Item
Split Lock Washer
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Material Grade/Class
Not Graded
Bolt Compatibility
Grade 2
Material Type
Steel
Pack Size
Bulk Pack
Lock Washer Type
Split Lock
Finish Type
Black Oxide
Dimensional Standards
ASME B18.21.1
Meets/Exceeds
ASME B18.21.1
Type
Helical Regular
Description
Lock Washer, Helical Regular, Carbon Steel, Finish Steel, Fits Bolt Sizes #10, #10, Inside Dia. 1.758 In., Outside Dia. 2.679 In., Thickness 0.389 In., Meets/Exceeds ASME B18.21.1, Package Quantity 65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.