Split Lock Washer, For Screw Size 2-1/2 in Steel, Black Oxide Finish, 5 PK

  • Mfr # U37000.250.0001

  • Zoro # G5804547


product price:  $38.59
/pk 5, $7.72/ea

Key Features

Material
Steel
Finish
Black Oxide
Minimum Thickness
0.44 in
Maximum Thickness
0.44 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U37000.250.0001
Zoro #
G5804547
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
2-1/2 in
Outside Diameter
3.471 in
Minimum Thickness
0.44 in
Maximum Thickness
0.44 in
Inside Diameter
2.512 in
Outside Diameter - Maximum
3 15/32 in
Inside Diameter - Maximum
2 35/64 in
Bearing Width - Minimum
5/16 in
Minimum Inside Diameter
2 33/64 in
Section Width - Minimum
7/16 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
C40 to C50
Pack Size
Small Pack
Lock Washer Type
Split Lock
Dimensional Standards
ASME B18.21.1
Type
Split Lock Washer
Material Quality Standards
SAE J403 1055-1065
Washer Type
Regular

Description

Split Lock Washer, Standard, Steel, Finish Plain, Fits Bolt Sizes 2-1/2 In., 2-1/2 In., Inside Dia. 2.512 In., Outside Dia. 3.471 In., Thickness 0.44 In., Meets/Exceeds ASME B18.21.1, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products