Split Lock Washer, For Screw Size #3 Steel, Zinc Plated Finish, 100 PK
Mfr # U37020.009.0001
Zoro # G3023557
product price: $2.39
/pk 100, $0.02/eaKey Features
Material
Steel
Finish
Zinc Plated
For Screw Size
#3
Minimum Thickness
0.025 in
Maximum Thickness
0.025 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U37020.009.0001
Zoro #
G3023557
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
#3
Outside Diameter
0.195 in
Minimum Thickness
0.025 in
Maximum Thickness
0.025 in
Inside Diameter
0.101 in
Bearing Width - Minimum
1/32 in
Section Width - Minimum
3/64 in
Outside Diameter - Maximum
3/16 in
Inside Diameter - Maximum
7/64 in
Minimum Inside Diameter
3/32 in
Details
Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
C40 to C50
Pack Size
Small Pack
Lock Washer Type
Split Lock
Dimensional Standards
ASME B18.21.1
Type
Split Lock Washer
Washer Type
Regular
Material Quality Standards
SAE J403 1055-1065
Description
Split Lock Washer, Standard, Steel, Finish Zinc, Fits Bolt Sizes #3, #3, Inside Dia. 0.101 In., Outside Dia. 0.195 In., Thickness 0.025 In., Meets/Exceeds ASME B18.21.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.