Split Lock Washer, For Screw Size 3/4 in Steel, Black Oxide Finish, 10 PK

  • Mfr # U37180.075.0001

  • Zoro # G9460062


product price:  $4.29
/pk 10, $0.43/ea

Key Features

Material
Steel
Finish
Black Oxide
Minimum Thickness
0.226 in
Maximum Thickness
0.226 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U37180.075.0001
Zoro #
G9460062
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
3/4 in
Outside Diameter
1.285 in
Minimum Thickness
0.226 in
Maximum Thickness
0.226 in
Inside Diameter
0.753 in
Outside Diameter Tolerance
+/-0.01 in
Inside Diameter Tolerance
+/-0.005 in
Inside Diameter - Maximum
49/64 in
Minimum Inside Diameter
3/4 in
Section Width - Minimum
1/4 in
Bearing Width - Minimum
11/64 in
Outside Diameter - Maximum
1 9/32 in
Outside Diameter - Minimum
1 9/32 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
C38
Color
Black
Thickness Tolerance
+/-0.005 in
Manufacturer Location
Globally Sourced
Removable
Removable
Maximum Temperature
275 Degrees F
Made in North America
Not Made in North America
Material Quality Standards
ASTM A307A, SAE J429
Minimum Temperature
10 Degrees F
Lock Washer Type
Split Lock
Pack Size
Small Pack
Dimensional Standards
ASME B18.21.1
Washer Type
Heavy
Hardness
38 HRC
Type
Split Lock Washer

Description

Split Lock Washer, Heavy, Steel, Finish Plain, Fits Bolt Sizes 3/4 In., Inside Dia. 0.753 In., Outside Dia. 1.285 In., Thickness 0.226 In., Rockwell Hardness C38 to C46, Meets/Exceeds ASME B18.21.1, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.