Zoro Homepage

CAD Viewer & Download Files

Split Lock Washer, Fits Bolt Size 3/8 in Steel, Galvanized Finish, 50 PK

  • Mfr # U37025.037.0001

  • Zoro # G5333937

CAD Available

product price: $3.19
/pk 50, $0.06/ea

Key Features

CAD Drawing
Material
Steel
Finish
Hot Dipped Galvanized
Outside Diameter
0.68 in
Minimum Thickness
0.094 in
Maximum Thickness
0.094 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U37025.037.0001
Zoro #
G5333937
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
3/8 in
Outside Diameter
0.68 in
Minimum Thickness
0.094 in
Maximum Thickness
0.094 in
Inside Diameter
0.377 in
Inside Diameter Tolerance
+/-0.005 in
Outside Diameter Tolerance
+/-0.01 in
Minimum Inside Diameter
3/8 in
Section Width - Minimum
9/64 in
Inside Diameter - Maximum
25/64 in
Bearing Width - Minimum
3/32 in
Outside Diameter - Maximum
11/16 in

Details

CAD Available
Yes
Item
Split Lock Washer
Material
Steel
Finish
Hot Dipped Galvanized
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
C35
Thickness Tolerance
+/-0.005 in
Color
Silver
Pack Size
Small Pack
Removable
Removable
Maximum Temperature
275 Degrees F
Lock Washer Type
Split Lock
Manufacturer Location
Globally Sourced
Made in North America
Not Made in North America
Minimum Temperature
10 Degrees F
Material Quality Standards
ASTM A307A, SAE J429
Dimensional Standards
ASME B18.21.1
Washer Type
Regular
Type
Split Lock Washer
Hardness
35 HRC

Description

Split Lock Washer, Standard, Steel, Finish Galvanized, Fits Bolt Sizes 3/8 In., Inside Dia. 0.377 In., Outside Dia. 0.68 In., Thickness 0.094 In., Rockwell Hardness C35, Meets/Exceeds ASME B18.21.1, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.