Split Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK

  • Mfr # U55450.031.0001

  • Zoro # G5344753

CAD Available

product price:  $6.29
/pk 50, $0.13/ea

Key Features

CAD Drawing
Material
Stainless Steel
Finish
Plain
Outside Diameter
0.583 in
Minimum Thickness
0.078 in
Maximum Thickness
5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U55450.031.0001
Zoro #
G5344753
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
5/16 in
Outside Diameter
0.583 in
Minimum Thickness
0.078 in
Maximum Thickness
5/64 in
Inside Diameter
0.314 in
Inside Diameter Tolerance
+0.008 in
Inside Diameter - Maximum
21/64 in
Outside Diameter - Maximum
37/64 in
Bearing Width - Minimum
3/32 in
Section Width - Minimum
1/8 in
Minimum Inside Diameter
5/16 in

Details

CAD Available
Yes
Item
Split Lock Washer
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
A4
Color
Silver
Lock Washer Type
Split Lock
Made in North America
Not Made in North America
Maximum Temperature
302 Degrees F
Removable
Removable
Minimum Temperature
-58 Degrees F
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
REACH Compliant
REACH Compliant
Resistance Properties
Corrosion-Resistant
RoHS Compliant
RoHS Compliant
Dimensional Standards
ASME B18.21.1
Washer Type
Regular
Type
Split Lock Washer

Description

Split Lock Washer, Standard, 316 Stainless Steel, Fits Bolt Sizes 5/16 In., Inside Dia. 0.314 In., Outside Dia. 0.583 In., Thickness 0.078 In., Meets/Exceeds ASME B18.21.1, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.