Split Lock Washer, For Screw Size 5/16 in Steel, Black Oxide Finish, 100 PK

  • Mfr # U37200.031.0001

  • Zoro # G5408067


product price: $1.99
/pk 100, $0.02/ea

Key Features

Material
Steel
Finish
Black Oxide
Minimum Thickness
0.093 in
Maximum Thickness
0.093 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U37200.031.0001
Zoro #
G5408067
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
5/16 in
Outside Diameter
0.457 in
Minimum Thickness
0.093 in
Maximum Thickness
0.093 in
Inside Diameter
0.314 in
Inside Diameter Tolerance
+/-0.005 in
Outside Diameter Tolerance
+/-0.01 in
Minimum Inside Diameter
5/16 in
Bearing Width - Minimum
3/64 in
Outside Diameter - Maximum
29/64 in
Inside Diameter - Maximum
21/64 in
Section Width - Minimum
1/16 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
C38
Thickness Tolerance
+/-0.005 in
Color
Black
Lock Washer Type
Split Lock
Manufacturer Location
Globally Sourced
Removable
Removable
Made in North America
Not Made in North America
Minimum Temperature
10 Degrees F
Maximum Temperature
275 Degrees F
Pack Size
Small Pack
Material Quality Standards
ASTM A307A, SAE J429
Dimensional Standards
ASME B18.21.1
Hardness
38 HRC
Washer Type
High Collar
Type
Split Lock Washer

Description

Split Lock Washer, Hi Collar, Steel, Finish Plain, Fits Bolt Sizes 5/16 In., 5/16 In., Inside Dia. 0.314 In., Outside Dia. 0.457 In., Thickness 0.093 In., Meets/Exceeds ASME B18.21.1, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.