Split Lock Washer, For Screw Size 7/16 in Stainless Steel, Plain Finish, 25 PK

  • Mfr # U55450.043.0001

  • Zoro # G5334332


product price:  $6.69
/pk 25, $0.27/ea

Key Features

Material
Stainless Steel
Finish
Plain
Outside Diameter
0.77 in
Minimum Thickness
0.109 in
Maximum Thickness
7/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U55450.043.0001
Zoro #
G5334332
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
7/16 in
Outside Diameter
0.77 in
Minimum Thickness
0.109 in
Maximum Thickness
7/64 in
Inside Diameter
0.44 in
Inside Diameter Tolerance
+0.01 in
Bearing Width - Minimum
7/64 in
Inside Diameter - Maximum
29/64 in
Section Width - Minimum
5/32 in
Outside Diameter - Maximum
25/32 in
Minimum Inside Diameter
7/16 in

Details

Item
Split Lock Washer
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
A4
Color
Silver
REACH Compliant
REACH Compliant
Removable
Removable
Lock Washer Type
Split Lock
Maximum Temperature
302 Degrees F
Resistance Properties
Corrosion-Resistant
Manufacturer Location
Globally Sourced
Minimum Temperature
-58 Degrees F
Made in North America
Not Made in North America
RoHS Compliant
RoHS Compliant
Pack Size
Small Pack
Dimensional Standards
ASME B18.21.1
Washer Type
Regular
Type
Split Lock Washer

Description

Split Lock Washer, Standard, 316 Stainless Steel, Fits Bolt Sizes 7/16 In., Inside Dia. 0.440 In., Outside Dia. 0.770 In., Thickness 0.109 In., Meets/Exceeds ASME B18.21.1, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products