This item is Discontinued.

Zoro Select Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 2325 PK B37020.043.0001

Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 2325 PK (Discontinued)

  • Mfr # B37020.043.0001
  • Zoro # G5605805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B37020.043.0001
Zoro #
G5605805
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
7/16 in
Outside Diameter
0.77 in
Minimum Thickness
0.109 in
Maximum Thickness
0.109 in
Inside Diameter
0.44 in
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.005 in
Inside Dia.
0.44 in
Fits Bolt Sizes
7/16 in
Outside Dia.
0.77 in
Thickness
0.109 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Material Grade/Class
Not Graded
Color
Silver
Thickness Tolerance
+/-0.005 in
Rockwell Hardness
C38
Material Quality Standards
ASTM A307A, SAE J429
Lock Washer Type
Split Lock
Finish Type
Zinc Plated
Removable
Yes
Minimum Temperature
10 Degrees F
Manufacturer Location
Globally Sourced
Pack Size
Bulk Pack
Material Type
Steel
Made in North America
No
Bolt Compatibility
Grade 2
Maximum Temperature
275 Degrees F
Dimensional Standards
ASME B18.21.1
Meets/Exceeds
ASME B18.21.1

Description

Split Lock Washer, Lock Washer Type Split Lock, Finish Zinc Plated, Material Steel, For Screw Size 7/16 in, Inside Diameter 0.44 in, Outside Diameter 0.77 in, Maximum Thickness 0.109 in, Minimum Thickness 0.109 in, Color Silver, Dimensional Standards ASME B18.21.1, Inside Diameter Tolerance +/-0.005 in, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class Not Graded, Material Quality Standards ASTM A307A, SAE J429, Maximum Temperature 275 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.