Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Lock Washer, For Screw Size 7/8 in Stainless Steel, Plain Finish, 5 PK

  • Mfr # U55450.087.0001

  • Zoro # G9460175


product price: $5.45
/pk 5, $1.09/ea

Key Features

Material
Stainless Steel
Finish
Plain
Outside Diameter
1.459 in
Minimum Thickness
0.219 in
Maximum Thickness
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U55450.087.0001
Zoro #
G9460175
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
7/8 in
Outside Diameter
1.459 in
Minimum Thickness
0.219 in
Maximum Thickness
7/32 in
Inside Diameter
0.878 in
Inside Diameter Tolerance
+0.016 in
Minimum Inside Diameter
7/8 in
Inside Diameter - Maximum
57/64 in
Bearing Width - Minimum
3/16 in
Section Width - Minimum
17/64 in
Outside Diameter - Maximum
1 29/64 in

Details

Item
Split Lock Washer
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
A4
Rockwell Hardness
C35
Color
Silver
Manufacturer Location
Globally Sourced
REACH Compliant
REACH Compliant
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
RoHS Compliant
RoHS Compliant
Removable
Removable
Pack Size
Small Pack
Lock Washer Type
Split Lock
Resistance Properties
Corrosion-Resistant
Made in North America
Not Made in North America
Dimensional Standards
ASME B18.21.1
Washer Type
Regular
Type
Split Lock Washer

Description

Split Lock Washer, Standard, 316 Stainless Steel, Fits Bolt Sizes 7/8 In., Inside Dia. 0.878 In., Outside Dia. 1.459 In., Thickness 0.219 In., Rockwell Hardness C35, Meets/Exceeds ASME B18.21.1, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.