Split Lock Washer, For Screw Size M16 Stainless Steel, Plain Finish, 1120 PK (Discontinued)
- Mfr # L55450.160.0001
- Zoro # G5643541
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L55450.160.0001
Zoro #
G5643541
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
M16
Outside Diameter
27.4 mm
Minimum Thickness
3.5 mm
Maximum Thickness
3.5 mm
Inside Diameter
16.2 mm
Fits Bolt Sizes
M16
Thickness
3.5 mm
Outside Dia.
27.4 mm
Inside Dia.
16.2 mm
Details
Item
Split Lock Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
Material Grade/Class
Not Graded
Color
Silver
Material Type
Stainless Steel
Pack Size
Bulk Pack
Lock Washer Type
Split Lock
Bolt Compatibility
Grade 2
Finish Type
Plain
Meets/Exceeds
D127B
Dimensional Standards
DIN 127 B
Description
Lock Washer, Lock Washer Type Split Lock, Finish Plain, Material Stainless Steel, For Screw Size M16, Inside Diameter 16.2 mm, Outside Diameter 27.4 mm, Maximum Thickness 3.5 mm, Minimum Thickness 3.5 mm, Color Silver, Dimensional Standards DIN 127 B, Material Grade/Class Not Graded, Pack Size Bulk Pack, Package Quantity 1120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.