Zoro Homepage
This item is Discontinued.
Zoro Select Split Lock Washer, For Screw Size M22 Stainless Steel, Plain Finish, 605 PK L55450.220.0001

Split Lock Washer, For Screw Size M22 Stainless Steel, Plain Finish, 605 PK (Discontinued)

  • Mfr # L55450.220.0001
  • Zoro # G5643517
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L55450.220.0001
Zoro #
G5643517
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M22
Outside Diameter
35.9 mm
Minimum Thickness
4 mm
Maximum Thickness
4 mm
Inside Diameter
22.5 mm
Inside Dia.
22.5 mm
Thickness
4.0 mm
Outside Dia.
35.9 mm
Fits Bolt Sizes
M22

Details

Item
Split Lock Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
Material Grade/Class
Not Graded
Color
Silver
Bolt Compatibility
Grade 2
Finish Type
Plain
Pack Size
Bulk Pack
Lock Washer Type
Split Lock
Material Type
Stainless Steel
Dimensional Standards
DIN 127 B
Meets/Exceeds
D127B

Description

Lock Washer, Lock Washer Type Split Lock, Finish Plain, Material Stainless Steel, For Screw Size M22, Inside Diameter 22.5 mm, Outside Diameter 35.9 mm, Maximum Thickness 4 mm, Minimum Thickness 4 mm, Color Silver, Dimensional Standards DIN 127 B, Material Grade/Class Not Graded, Pack Size Bulk Pack, Package Quantity 605

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.