Split Lock Washer, For Screw Size M33 Steel, Black Oxide Finish, 158 PK (Discontinued)
- Mfr # L37000.330.0001
- Zoro # G5655697
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L37000.330.0001
Zoro #
G5655697
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
M33
Outside Diameter
55.2 mm
Minimum Thickness
6 mm
Maximum Thickness
6 mm
Inside Diameter
33.5 mm
Outside Dia.
55.2 mm
Inside Dia.
33.5 mm
Fits Bolt Sizes
M33
Thickness
6.0 mm
Details
Item
Split Lock Washer
Material
Steel
Finish
Black Oxide
System of Measurement
Metric
Material Grade/Class
Not Graded
Color
Silver
Bolt Compatibility
Grade 2
Material Type
Steel
Lock Washer Type
Split Lock
Pack Size
Bulk Pack
Finish Type
Black Oxide
Dimensional Standards
DIN 127 B
Meets/Exceeds
D127B
Description
Lock Washer, Lock Washer Type Split Lock, Finish Black Oxide, Material Steel, For Screw Size M33, Inside Diameter 33.5 mm, Outside Diameter 55.2 mm, Maximum Thickness 6 mm, Minimum Thickness 6 mm, Color Silver, Dimensional Standards DIN 127 B, Material Grade/Class Not Graded, Pack Size Bulk Pack, Package Quantity 158
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.