Split Lock Washer, For Screw Size M39 Steel, Black Oxide Finish, 2 PK

  • Mfr # M37000.390.0001

  • Zoro # G9901249


product price:  $5.99
/pk 2, $3.00/ea
Sold in multiples of 2 for $11.98

Key Features

Material
Steel
Finish
Black Oxide
Outside Diameter
61.20 mm
Minimum Thickness
6 mm
Maximum Thickness
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M37000.390.0001
Zoro #
G9901249
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M39
Outside Diameter
61.20 mm
Minimum Thickness
6 mm
Maximum Thickness
6 mm
Inside Diameter
39.5 mm
Outside Diameter - Maximum
61.2 mm
Minimum Inside Diameter
39.5 mm
Inside Diameter - Maximum
40.7 mm

Details

Item
Split Lock Washer
Material
Steel
Finish
Black Oxide
Standards
DIN 127 B
System of Measurement
Metric
Material Grade/Class
Not Graded
Color
Silver
Application
General Purpose
Pack Size
Small Pack
Lock Washer Type
Split Lock
Dimensional Standards
DIN 127 B
Type
Split Lock Washer
Material Quality Standards
DIN 267 - 26
Washer Type
Regular

Description

Split Lock Washer, Square Ends, Spring Steel DIN267-26, Finish Plain, Fits Bolt Sizes M39, M39, Inside Dia. 39.5mm, Outside Dia. 61.2mm, Thickness 6.00mm, Color Gray, General Purpose, Meets/Exceeds DIN 127 B, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.