Split Lock Washer, For Screw Size M12 Spring Steel, Zinc Plated Finish, 100 PK

  • Mfr # M37080.120.0001

  • Zoro # G9901650


product price:  $18.39
/pk 100, $0.18/ea

Key Features

Material
Spring Steel
Finish
Zinc Plated
Outside Diameter
21.1 mm
Minimum Thickness
2.10 mm
Maximum Thickness
2.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M37080.120.0001
Zoro #
G9901650
UPC #
190735981825
Country of Origin
Multiple

Dimensions

For Screw Size
M12
Outside Diameter
21.1 mm
Minimum Thickness
2.10 mm
Maximum Thickness
2.1 mm
Inside Diameter
12.2 mm
Inside Diameter - Maximum
12.7 mm
Outside Diameter - Maximum
21.1 mm
Minimum Inside Diameter
12.2 mm

Details

Item
Split Lock Washer
Material
Spring Steel
Finish
Zinc Plated
Standards
DIN 128 A
System of Measurement
Metric
Material Grade/Class
Not Graded
Application
General Purpose
Color
Silver
Pack Size
Small Pack
Lock Washer Type
Curved Split Lock
Dimensional Standards
DIN 128 A
Washer Type
Curved
Material Quality Standards
430-530 HV10
Type
Split Lock Washer

Description

Split Lock Washer, Curved, Spring Steel DIN267-26, Finish Zinc Plated, Fits Bolt Sizes M12, M12, Inside Dia. 12.2mm, Outside Dia. 21.1mm, Thickness 2.10mm, Color Gray, General Purpose, Meets/Exceeds DIN 128 A, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products