Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Lock Washer, For Screw Size M2.50 18-8 Stainless Steel, Plain Finish, 15000 PK

  • Mfr # M2.5D127B188

  • Zoro # G9081504


product price: $81.15
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Finish
Plain
For Screw Size
M2.50
Outside Diameter
5.1 mm
Minimum Thickness
0.60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2.5D127B188
Zoro #
G9081504
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
M2.50
Outside Diameter
5.1 mm
Minimum Thickness
0.60 mm
Inside Diameter
2.75 mm

Details

Item
Split Lock Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
DIN 127B
System of Measurement
Metric
Material Grade/Class
A2
Rockwell Hardness
RC 44-51

Description

M2.5 Din 127 B Metric Split Lock Washer 18 8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.