CAD Drawings

Download CAD Files

Split Lock Washer, For Screw Size M8 Spring Steel, Zinc Plated Finish, 100 PK

  • Mfr # M37220.080.0001

  • Zoro # G6103772

CAD Available

product price:  $2.39
/pk 100, $0.02/ea

Key Features

CAD Drawing
Material
Spring Steel
Finish
Zinc Plated
Outside Diameter
12.7 mm
Minimum Thickness
2 mm
Maximum Thickness
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M37220.080.0001
Zoro #
G6103772
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M8
Outside Diameter
12.7 mm
Minimum Thickness
2 mm
Maximum Thickness
2 mm
Inside Diameter
8.1 mm
Minimum Inside Diameter
8.1 mm
Inside Diameter - Maximum
8.5 mm
Outside Diameter - Maximum
12.7 mm

Details

CAD Available
Yes
Item
Split Lock Washer
Material
Spring Steel
Finish
Zinc Plated
Standards
D7980
System of Measurement
Metric
Material Grade/Class
Not Graded
Rockwell Hardness
C38
Pack Size
Small Pack
Lock Washer Type
Split Lock
Dimensional Standards
DIN 7980
Washer Type
High Collar
Type
Split Lock Washer
Hardness
38 HRC
Material Quality Standards
ASTM A307A, SAE J429

Description

Split Lock Washer, Hi Collar, Steel, Finish Zinc, Fits Bolt Sizes M8, Inside Dia. 8.1mm, Outside Dia. 12.7mm, Thickness 2mm, Rockwell Hardness C38 to C46, Meets/Exceeds D7980, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.