Split Lock Washer, For Screw Size 1-1/2 in Steel, Black Oxide Finish, 5 PK

  • Mfr # U37180.150.0001

  • Zoro # G5800042


product price: $29.99
/pk 5, $6.00/ea

Key Features

Material
Steel
Finish
Black Oxide
Minimum Thickness
0.458 in
Maximum Thickness
0.458 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U37180.150.0001
Zoro #
G5800042
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1-1/2 in
Outside Diameter
2.491 in
Minimum Thickness
0.458 in
Maximum Thickness
0.458 in
Inside Diameter
1.504 in
Bearing Width - Minimum
21/64 in
Section Width - Minimum
29/64 in
Inside Diameter - Maximum
1 17/32 in
Minimum Inside Diameter
1 1/2 in
Outside Diameter - Maximum
2 31/64 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
C38
Lock Washer Type
Split Lock
Pack Size
Small Pack
Dimensional Standards
ASME B18.21.1
Washer Type
Heavy
Hardness
38 HRC
Material Quality Standards
SAE J403 1055-1065
Type
Split Lock Washer

Description

Split Lock Washer, Heavy, Steel, Finish Plain, Fits Bolt Sizes 1-1/2 In., Inside Dia. 1.504 In., Outside Dia. 2.491 In., Thickness 0.458 In., Rockwell Hardness C38 to C46, Meets/Exceeds ASME B18.21.1, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.