Split Lock Washer, For Screw Size 1-1/2 in Steel, Black Oxide Finish, 5 PK

  • Mfr # U37200.150.0001

  • Zoro # G2976386


product price: $18.15
/pk 5, $3.63/ea

Key Features

Material
Steel
Finish
Black Oxide
Outside Diameter
2.159 in
Minimum Thickness
0.375 in
Maximum Thickness
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U37200.150.0001
Zoro #
G2976386
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1-1/2 in
Outside Diameter
2.159 in
Minimum Thickness
0.375 in
Maximum Thickness
0.375 in
Inside Diameter
1.504 in
Inside Diameter Tolerance
1.504 in to 1.534 in
Outside Diameter Tolerance
2.159 in
Minimum Inside Diameter
1 1/2 in
Section Width - Minimum
19/64 in
Outside Diameter - Maximum
2 5/32 in
Bearing Width - Minimum
13/64 in
Inside Diameter - Maximum
1 17/32 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Grade 2
Rockwell Hardness
C38
Color
Silver
Thickness Tolerance
0.375 in
Made in North America
Made in North America
Removable
Removable
Pack Size
Small Pack
RoHS Compliant
RoHS Compliant
REACH Compliant
REACH Compliant
Lock Washer Type
Split Lock
Dimensional Standards
ASME B18.22.1
Hardness
38 HRC
Washer Type
High Collar
Type
Split Lock Washer

Description

Split Lock Washer, Hi Collar, Steel, Finish Plain, Fits Bolt Sizes 1-1/2 In., Inside Dia. 1.504 In., Outside Dia. 2.159 In., Thickness 0.375 In., Rockwell Hardness C46, Meets/Exceeds ASME B18.21.1, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.