Split Lock Washer, For Screw Size 1-1/2 in Steel, Plain Finish, 225 PK

  • Mfr # LWLIS150USA-225BX

  • Zoro # G8383462


product price: $443.99
/pk 225, $1.97/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Plain
Minimum Thickness
0.282 in
Maximum Thickness
0.282 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWLIS150USA-225BX
Zoro #
G8383462
UPC #
096653360462
Country of Origin
United States

Dimensions

For Screw Size
1-1/2 in
Outside Diameter
2.325 in
Minimum Thickness
0.282 in
Maximum Thickness
0.282 in
Inside Diameter
1.504 in
Inside Diameter - Maximum
1 1/2 in
Outside Diameter - Maximum
2 21/64 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Color
Black
Application
for General Purpose
Rockwell Hardness
C38
Lock Washer Type
Split Lock
Pack Size
Small Pack
Dimensional Standards
ASME B18.21.1
Hardness
38 HRC
Type
Light Duty

Description

Split Lock Washer, Light Duty, Steel, Finish Plain, Fits Bolt Sizes 1 1/2 In, Inside Dia. 1.504 In, Outside Dia. 2.325 In, Thickness 0.282 In, Color Black, Rockwell Hardness C38-46, For General Purpose, Meets/Exceeds ASME B18.21.1, Package Quantity 225

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.