Split Lock Washer, For Screw Size 1-1/4 in Alloy Steel, Mechanical Zinc Finish, 40 PK

  • Mfr # 125WS8

  • Zoro # G4791654


product price:  $101.99
/pk 40, $2.55/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Finish
Mechanical Zinc
Outside Diameter
2.036 in
Minimum Thickness
0.312 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125WS8
Zoro #
G4791654
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1-1/4 in
Outside Diameter
2.036 in
Minimum Thickness
0.312 in
Inside Diameter
1.267 in

Details

Item
Split Lock Washer
Material
Alloy Steel
Finish
Mechanical Zinc
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Grade 8
Rockwell Hardness
C38-46
Color
Yellow

Description

Lock Washers,1 1/4 HEAVY SPLIT LO,PK40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.