Split Lock Washer, For Screw Size 1-1/8 in Alloy Steel, Mechanical Zinc Finish, 50 PK

  • Mfr # 112WS8

  • Zoro # G4801859


product price:  $110.99
/pk 50, $2.22/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Finish
Mechanical Zinc
Outside Diameter
1.847 in
Minimum Thickness
0.281 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
112WS8
Zoro #
G4801859
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1-1/8 in
Outside Diameter
1.847 in
Minimum Thickness
0.281 in
Inside Diameter
1.141 in

Details

Item
Split Lock Washer
Material
Alloy Steel
Finish
Mechanical Zinc
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Grade 8
Rockwell Hardness
C38-46
Color
Yellow

Description

Lock Washers,1 1/8 HEAVY SPLIT LO,PK50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.