Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Lock Washer, For Screw Size 1-1/8 in Steel, Plain Finish, 25 PK

  • Mfr # LWIS112USA-025BX

  • Zoro # G3004337


product price: $17.49
/pk 25, $0.70/ea

Key Features

Material
Steel
Finish
Plain
Minimum Thickness
0.281 in
Maximum Thickness
0.281 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWIS112USA-025BX
Zoro #
G3004337
UPC #
096653102352
Country of Origin
United States

Dimensions

For Screw Size
1-1/8 in
Outside Diameter
1.847 in
Minimum Thickness
0.281 in
Maximum Thickness
0.281 in
Inside Diameter
1.129 in
Outside Diameter - Maximum
1 27/32 in
Inside Diameter - Maximum
1 1/8 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Color
Black
Application
for General Purpose
Rockwell Hardness
C38
Thickness Tolerance
+/-0.02 in
Lock Washer Type
Split Lock
Pack Size
Small Pack
Dimensional Standards
ASME B18.21.1
Hardness
38 HRC
Type
Standard

Description

Split Lock Washer, Standard, Steel, Plain Finish, Fits Bolt Size 1 1/8 In, Inside Dia 1.129 In, Outside Dia 1.847 In, Thickness 0.281 In, Thickness Tolerance +/-0.020 In, Black Color, Rockwell Hardness C38-46, Application For General Purpose, Meets/Exceeds ASME B18.21.1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.