
Split Lock Washer, For Screw Size 1-1/8 in Steel, Plain Finish, 475 PK
Mfr # 112WSH
Zoro # G4786115
product price: $372.99
/pk 475, $0.79/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Plain
Minimum Thickness
0.313 in
Standards
ASME B18.21.1
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
112WSH
Zoro #
G4786115
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
1-1/8 in
Outside Diameter
1.663 in
Minimum Thickness
0.313 in
Inside Diameter
1.141 in
Details
Item
Split Lock Washer
Material
Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Rockwell Hardness
C38-46
Description
Lock Washers,1 1/8 HIGH COLLAR S,PK475
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.