Split Lock Washer, For Screw Size 1-3/4 in Steel, Zinc Yellow Finish, 5 PK
- Mfr # U37060.175.0001
- Zoro # G5589534
product price:Â
$
14.29
/pk of 5, $2.86/ea
Key Features
Material
Steel
Finish
Zinc Yellow
Outside Diameter
2.679 in
Minimum Thickness
25/64 in
Maximum Thickness
25/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U37060.175.0001
- Zoro #
- G5589534
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- For Screw Size
- 1-3/4 in
- Outside Diameter
- 2.679 in
- Minimum Thickness
- 25/64 in
- Maximum Thickness
- 25/64 in
- Inside Diameter
- 1.758 in
- Section Width - Minimum
- 27/64 in
- Bearing Width - Minimum
- 19/64 in
- Inside Diameter - Maximum
- 1 25/32 in
- Minimum Inside Diameter
- 1 49/64 in
- Outside Diameter - Maximum
- 2 43/64 in
Description
Split Lock Washer, Standard, Carbon Steel, Finish Yellow Zinc, Fits Bolt Sizes 1-3/4 In., Inside Dia. 1.758 In., Outside Dia. 2.679 In., Thickness 0.389 In., Color Yellow Zinc, Meets/Exceeds ASME B18.21.1, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.