Shop ZORO SELECT
See all product information
Create Account
Split Lock Washer, For Screw Size 1-3/8 in Alloy Steel, Zinc Yellow Finish, 5 PK
- Mfr # U37061.137.0001
- Zoro # G9906088
product price:Â
$
19.89
/pk of 5, $3.98/ea
Key Features
Material
Alloy Steel
Finish
Zinc Yellow
Outside Diameter
2.219 in
Minimum Thickness
11/32 in
Maximum Thickness
11/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- For Screw Size
- 1-3/8 in
- Outside Diameter
- 2.219 in
- Minimum Thickness
- 11/32 in
- Maximum Thickness
- 11/32 in
- Inside Diameter
- 1.379 in
- Outside Diameter Tolerance
- Not Rated
- Inside Diameter Tolerance
- +/-0.0145
- Outside Diameter - Maximum
- 2 7/32 in
- Inside Diameter - Maximum
- 1 13/32 in
- Bearing Width - Minimum
- 9/32 in
- Section Width - Minimum
- 25/64 in
- Minimum Inside Diameter
- 1 3/8 in
Description
Split Lock Washer, Spring Lock, Alloy Steel, Finish Yellow Zinc Plated, Fits Bolt Sizes 1-3/8 In., 1-3/8 In., Inside Dia. 1.379 In., Outside Dia. 2.219 In., Thickness 11/32 In., Color Gray, General Purpose, Meets/Exceeds ASME B18.22.1, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.