Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Lock Washer, For Screw Size 1-3/8 in Steel, Plain Finish, 10 PK

  • Mfr # LWLIS137USA-010BX

  • Zoro # G2898996


product price: $17.39
/pk 10, $1.74/ea

Key Features

Material
Steel
Finish
Plain
Minimum Thickness
0.264 in
Maximum Thickness
0.264 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWLIS137USA-010BX
Zoro #
G2898996
UPC #
096653178678
Country of Origin
United States

Dimensions

For Screw Size
1-3/8 in
Outside Diameter
2.158 in
Minimum Thickness
0.264 in
Maximum Thickness
0.264 in
Inside Diameter
1.379 in
Inside Diameter - Maximum
1 3/8 in
Outside Diameter - Maximum
2 5/32 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
C38
Thickness Tolerance
+0.020 in
Color
Black
Lock Washer Type
Split Lock
Pack Size
Small Pack
Dimensional Standards
ASME B18.21.1
Hardness
38 HRC
Type
Light Duty

Description

Split Lock Washer, Light Duty, Steel, Finish Plain, Fits Bolt Sizes 1 3/8 In, Inside Dia. 1.379 In, Outside Dia. 2.158 In, Thickness 0.264 In, Thickness Tolerance +0.020 In, Color Black, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.